This product requires certification to purchase.

22 x 5 in. Air Cleaner (Pack of 2)

Service First

22 x 5 in. Air Cleaner (Pack of 2)

  • Fast #
  • Part #SFLR06453
  • Item #3405941
  • Manufacturer Part #FLR06453
5 out of 5 Customer Rating
Brand image
Service First

22 x 5 in. Air Cleaner (Pack of 2)

  • Fast #
  • Part #SFLR06453
  • Item #3405941
  • Manufacturer Part #FLR06453
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
AFD175ALFH000BB, AFD175ALFH000BC, AFD175ALFR000AA, AFD175ALFR000AB, AFD175ALFR000BB, AFD175ALFR000BC, AFD175ALFR000CC, AFD175ALFR000CD
Height:
3
Length:
28
Width:
13-1/4