This product requires certification to purchase.

23 in. 28° HVAC Fan Blade

Service First

23 in. 28° HVAC Fan Blade

  • Fast #
  • Part #SFAN04634
  • Item #4836249
  • Manufacturer Part #FAN04634
3.3 out of 5 Customer Rating
Brand image
Service First

23 in. 28° HVAC Fan Blade

  • Fast #
  • Part #SFAN04634
  • Item #4836249
  • Manufacturer Part #FAN04634
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Service First OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
28°
Blade Span
23 in
Diameter
23 in
Characteristics & Features
Brand Model Compatibility
4TTR Series Air Conditioners
Material
Aluminum
Warranty & Product Information
Energy Star Compliant
No
UL Listed
No