This product requires certification to purchase.

23 x 20 x 1 in. Air Filter 4 MERV

Service First

23 x 20 x 1 in. Air Filter 4 MERV

  • Fast #
  • Part #SFLRSF1235EA
  • Item #9414748
  • Manufacturer Part #FLRSF1235EA
4.4 out of 5 Customer Rating
Brand image
Service First

23 x 20 x 1 in. Air Filter 4 MERV

  • Fast #
  • Part #SFLRSF1235EA
  • Item #9414748
  • Manufacturer Part #FLRSF1235EA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 4
  • Requires Certification

Specifications

Depth:
1 in
Height:
20 in
MERV Rating:
4
Product Type:
Air Filter
Size:
23 in x 20 in x 1 in
Width:
23 in