This product requires certification to purchase.

230V 1/3 hp Air Handler Blower Motor

Service First

230V 1/3 hp Air Handler Blower Motor

  • Fast #
  • Part #SMOT14530
  • Item #4335959
  • Manufacturer Part #MOT14530
5 out of 5 Customer Rating
Brand image
Service First

230V 1/3 hp Air Handler Blower Motor

  • Fast #
  • Part #SMOT14530
  • Item #4335959
  • Manufacturer Part #MOT14530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
2 Speed
Horsepower:
1/3 hp
Product Type:
Blower Motor
RPM:
975
RPM Range:
900-1150
UL Listed:
No
Volts:
230V