24 in. Plastic Vertical Condensate Drain Pan
24 in. Plastic Vertical Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vertical
- Trane or American Standard
Specifications
- Brand Model Compatibility:
- Trane 4FWCA048A1000A Air Handler
- Color Finish Name:
- Grey
- Configuration:
- Vertical
- Depth:
- 2-1/3 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 28 ga
- Height:
- 23-2/5 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene