24 x 26 x 3 in. Pre Filter
24 x 26 x 3 in. Pre Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 3 in
- Disposable:
- No
- Height:
- 26 in
- Product Type:
- Air Filter
- Size:
- 24 in x 26 in x 3 in
- Width:
- 24 in