24V Air Conditioner Controls 5-1/2 in.
24V Air Conditioner Controls 5-1/2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- Depth:
- 4-1/5 in
- OEM Part:
- Yes
- Product Type:
- Air Pressure Switch
- Switch Type:
- SPST
- Temperature Range:
- -40 to 190 Deg F
- UL Listed:
- No
- Width:
- 4-1/5 in