24V Electric Duct Smoke Detector
24V Electric Duct Smoke Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Decibel Rating (dB):
- 85 dB
- Power Source:
- Electric
- Product Type:
- Duct Smoke Detector
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 24V
- Weight:
- 2 lb