24V SPDT Air Pressure Switch
24V SPDT Air Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 3
- OEM Part:
- Yes
- Product Type:
- Air Pressure Switch
- Switch Type:
- SPDT
- Width:
- 4 in