25000 BTU R410A Scroll Compressor
25000 BTU R410A Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 25000
- Compressor Type:
- Scroll
- Hertz:
- 60
- Liquid Line (OD):
- 1/2
- MBH:
- 25
- Oil Type:
- POE
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Type:
- SCOM11998
- Volts:
- 208/230V