This product requires certification to purchase.

250F 120/240V Temperature Control for TUX060B936A0 Furnace

Service First

250F 120/240V Temperature Control for TUX060B936A0 Furnace

  • Fast #
  • Part #SL4064B2236
  • Item #7024895
  • Manufacturer Part #L4064B2236
5 out of 5 Customer Rating
Brand image
Service First

250F 120/240V Temperature Control for TUX060B936A0 Furnace

  • Fast #
  • Part #SL4064B2236
  • Item #7024895
  • Manufacturer Part #L4064B2236
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
14, 4, 7, 8
Brand Model Compatibility:
TUX060B936A0 Furnace
Energy Star Compliant:
No
Height:
8 in
Maximum Temperature:
250
Temperature Range:
50 to 250 Deg F
Volts:
120/240V