250V Low Pressure Switch (Open at 25 psi, Close at 45 psi)
250V Low Pressure Switch (Open at 25 psi, Close at 45 psi)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 8
- Application:
- Air Conditioning, Refrigeration
- Diameter:
- 89/100 in
- Fits Model:
- 4A6H5036G1000AA, 4TWR5036G1000AA, 4TWX5036B1000AB, 4A6H5018G1000AB, 4A6H5024G1000CA, 4A6H5018G1000AA, 4TWR5036G1000AB, 4A6H5036G1000AB, 4TWR5018G1000CA, 4TWB3018D1000AA, 4TWX5018B1000AB, 4TWR4036D1000AA, 4TWR5030G1000CA, 4A6H5024G1000AA, 4TWR3036C1000AB
- OEM Part:
- Yes
- Pressure - Maximum:
- 45 psi
- Pressure - Minimum:
- 25 psi
- Product Type:
- Low Pressure Switch
- Volts:
- 250V