This product requires certification to purchase.

26-3/5 in. 29° Fan Blade

Service First

26-3/5 in. 29° Fan Blade

  • Fast #
  • Part #SFAN04374
  • Item #7638756
  • Manufacturer Part #FAN04374
3.9 out of 5 Customer Rating
Brand image
Service First

26-3/5 in. 29° Fan Blade

  • Fast #
  • Part #SFAN04374
  • Item #7638756
  • Manufacturer Part #FAN04374
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blade Pitch:
29°
Blade Span:
26-3/5 in
Bore Size:
1/2
Brand Model Compatibility:
4TTR4036C1000BA
Diameter:
26-3/5 in
Energy Star Compliant:
No
Material:
Aluminum
OEM Part:
Yes
Thickness:
3/40 in
UL Listed:
No