26 x 20 in. Pre Filter
26 x 20 in. Pre Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Disposable:
- No
- Height:
- 20
- Product Type:
- Air Filter
- Size:
- 26 in x 20 in
- Width:
- 26