This product requires certification to purchase.

26 x 20 x 3/4 in. Air Filter MERV 4

Service First

26 x 20 x 3/4 in. Air Filter MERV 4

  • Fast #
  • Part #SFLRSF1265
  • Item #7306298
  • Manufacturer Part #FLRSF1265
5 out of 5 Customer Rating
Brand image
Service First

26 x 20 x 3/4 in. Air Filter MERV 4

  • Fast #
  • Part #SFLRSF1265
  • Item #7306298
  • Manufacturer Part #FLRSF1265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
3/4 in
Disposable:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
20 in
MERV Rating:
4
Size:
26 in x 20 in x 3/4 in
Width:
26 in