28 in. Aluminum Condensate Drain Pan
28 in. Aluminum Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Height:
- 25
- Length:
- 28
- Material:
- Aluminum
- Size:
- 28 in