3/4 hp 1050 RPM 230V Single Phase Blower Motor
This product has been replaced by
Manufacturer Part #MOT21481
3/4 hp 1050 RPM 230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V