3/4 hp 1050 RPM Single Phase Motor
3/4 hp 1050 RPM Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Rotation:
- CCW