This product requires certification to purchase.

3/4 hp 1075 RPM 200/230V Motor

Service First

3/4 hp 1075 RPM 200/230V Motor

  • Fast #
  • Part #SMOT02422
  • Item #718643
  • Manufacturer Part #MOT02422
5 out of 5 Customer Rating
Brand image
Service First

3/4 hp 1075 RPM 200/230V Motor

  • Fast #
  • Part #SMOT02422
  • Item #718643
  • Manufacturer Part #MOT02422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
Volts:
200/230V