This product requires certification to purchase.

3/4 hp 1080 RPM 380/415/460V Motor

Service First

3/4 hp 1080 RPM 380/415/460V Motor

  • Fast #
  • Part #SMOT18988
  • Item #9273149
  • Manufacturer Part #MOT18988
5 out of 5 Customer Rating
Brand image
Service First

3/4 hp 1080 RPM 380/415/460V Motor

  • Fast #
  • Part #SMOT18988
  • Item #9273149
  • Manufacturer Part #MOT18988
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features sleeve bearing
  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
48
Horsepower:
3/4 hp
OEM Part:
Yes
Product Type:
Motor
RPM:
1080
RPM Range:
900-1150
Volts:
380/415/460V