3/4 hp 1145 RPM 200/230/370V Motor
3/4 hp 1145 RPM 200/230/370V Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1145
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 200/230/370V