3/4 hp 1200 RPM 120V ECM Variable Speed Blower Motor
3/4 hp 1200 RPM 120V ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 3/4 hp
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- UL Listed:
- No
- Volts:
- 120V