This product requires certification to purchase.

3/4 hp 1200 RPM 120V Variable Speed Motor

This product has been replaced by

3/4 hp Motor
Service First 3/4 hp Motor
Manufacturer Part #MOT20546
Service First

3/4 hp 1200 RPM 120V Variable Speed Motor

  • Fast #
  • Part #SMOT21732
  • Item #11408343
  • Manufacturer Part #MOT21732
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 hp Motor
Service First 3/4 hp Motor
Manufacturer Part #MOT20546
Service First

3/4 hp 1200 RPM 120V Variable Speed Motor

  • Fast #
  • Part #SMOT21732
  • Item #11408343
  • Manufacturer Part #MOT21732
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
Variable Speed
Fan Speeds:
Variable
Horsepower:
3/4 hp
OEM Part:
Yes
Product Type:
Motor
RPM:
1200
RPM Range:
1151-1399
Type:
SMOT21732
Volts:
120V