3/4 hp 1200 RPM 208/230V Single Phase Motor
3/4 hp 1200 RPM 208/230V Single Phase Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Volts:
- 208/230V