This product requires certification to purchase.

3/4 hp 120V Single Phase ECM Motor

This product has been replaced by

No image available
Service First 3/4 hp Constant Torque Programmed Motor
Manufacturer Part #MOT22346
Service First

3/4 hp 120V Single Phase ECM Motor

  • Fast #
  • Part #SMOT18721
  • Item #7846491
  • Manufacturer Part #MOT18721
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Service First 3/4 hp Constant Torque Programmed Motor
Manufacturer Part #MOT22346
Service First

3/4 hp 120V Single Phase ECM Motor

  • Fast #
  • Part #SMOT18721
  • Item #7846491
  • Manufacturer Part #MOT18721
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM
Frame Size:
48
Horsepower:
3/4 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
UL Listed:
No
Volts:
120V