This product requires certification to purchase.

3/4 hp 1250 RPM 120/240V ECM Variable Speed Blower Motor

This product has been replaced by

No image available
Service First 3/4 hp 1050 RPM 120/240V Variable Speed Motor
Manufacturer Part #MOT20276
Service First

3/4 hp 1250 RPM 120/240V ECM Variable Speed Blower Motor

  • Fast #
  • Part #SMOT13934
  • Item #4337125
  • Manufacturer Part #MOT13934
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Service First 3/4 hp 1050 RPM 120/240V Variable Speed Motor
Manufacturer Part #MOT20276
Service First

3/4 hp 1250 RPM 120/240V ECM Variable Speed Blower Motor

  • Fast #
  • Part #SMOT13934
  • Item #4337125
  • Manufacturer Part #MOT13934
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Fan Speeds:
Variable
Horsepower:
3/4 hp
OEM Part:
Yes
Product Type:
Blower Motor
RPM:
1250
RPM Range:
1151-1399
Volts:
120/240V