This product requires certification to purchase.

3/4 hp 208/230V ECM Programmed Motor

Service First

3/4 hp 208/230V ECM Programmed Motor

  • Fast #
  • Part #SMOT21480
  • Item #11653534
  • Manufacturer Part #MOT21480
4.3 out of 5 Customer Rating
Brand image
Service First

3/4 hp 208/230V ECM Programmed Motor

  • Fast #
  • Part #SMOT21480
  • Item #11653534
  • Manufacturer Part #MOT21480
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM
Horsepower:
3/4 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
Rotation:
CCW
Type:
SMOT21480
Volts:
208/230V