3/4 hp 208/230V Single Phase Constant Torque Motor
3/4 hp 208/230V Single Phase Constant Torque Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Constant Torque
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- Rotation:
- CCW
- Volts:
- 208/230V