This product requires certification to purchase.

3/4 in inlet/ 5/8 in outlet Female Sweat Reversing Valve

Service First

3/4 in inlet/ 5/8 in outlet Female Sweat Reversing Valve

  • Fast #
  • Part #SVAL08358
  • Item #3360914
  • Manufacturer Part #VAL08358
5 out of 5 Customer Rating
Brand image
Service First

3/4 in inlet/ 5/8 in outlet Female Sweat Reversing Valve

  • Fast #
  • Part #SVAL08358
  • Item #3360914
  • Manufacturer Part #VAL08358
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reversing valve
  • 3/4" intake, 5/8" discharge
  • Requires Certification

Specifications

End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Height:
6 in
Inlet Outlet:
3/4 in inlet/ 5/8 in outlet
Product Type:
Reversing Valve
Volts:
24V