This product requires certification to purchase.

3-Blade 23 in. 29° 0.5 in. Bore CCW Fan Blade

Service First

3-Blade 23 in. 29° 0.5 in. Bore CCW Fan Blade

  • Fast #
  • Part #SFAN06690
  • Item #11611334
  • Manufacturer Part #FAN06690
5 out of 5 Customer Rating
Brand image
Service First

3-Blade 23 in. 29° 0.5 in. Bore CCW Fan Blade

  • Fast #
  • Part #SFAN06690
  • Item #11611334
  • Manufacturer Part #FAN06690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blade Pitch:
29°
Blade Span:
23 in
Bore Size:
1/2
Diameter:
23
Type:
SFAN06690