3 hp 1725 RPM 208/240/440/480V Single Phase Motor
3 hp 1725 RPM 208/240/440/480V Single Phase Motor
Product Details
Product Details
- Has a ball bearings
Specifications
- Horsepower:
- 3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Volts:
- 208/240/440/480V