This product requires certification to purchase.

3 Ton - Standard - Aluminum - Evaporator - Coil

Service First

3 Ton - Standard - Aluminum - Evaporator - Coil

  • Fast #
  • Part #SCOL16279
  • Item #4146968
  • Manufacturer Part #COL16279
5 out of 5 Customer Rating
Brand image
Service First

3 Ton - Standard - Aluminum - Evaporator - Coil

  • Fast #
  • Part #SCOL16279
  • Item #4146968
  • Manufacturer Part #COL16279
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Coil Type:
Evaporator
Configuration:
Standard
Height:
21 in
Length:
24-1/2 in
MBH:
36
Material:
Aluminum, Copper
Refrigerant:
R-22
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
34 lb
Width:
23 in