3 Ton R-410A Thermal Expansion Valve
3 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Sweat x Threaded
- Fits Model:
- A4AH6E19A1B30BA, TEM4A0B19M21SBA, TEM4A0B30S31SCA, TEM4A0B36S31SCA, A4AH4P36A1B30CA, TEM4A0B18S21SCA
- Inlet Outlet:
- 3/4-20 inlet/ 3/4-20 outlet
- Maximum Temperature:
- 300
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Valve Type:
- Thermal Expansion Valve