30/5 mfd 440V Dual Round Run Capacitor
30/5 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Our SF run capacitors boosts the current or reduces the power factor to an electrical motor
- Single and dual rated values
- Designed and manufactured in accordance with EIA-456
Specifications
- Capacitor Type:
- Run
- Hertz:
- 60
- MFD Rating:
- 30/5 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- Minimum Temperature:
- -40
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- Type:
- SSFCAP30D5440R
- UL Listed:
- Yes
- Volts:
- 370/440V