This product requires certification to purchase.

30 in. 24V Sensor Temperature Clip for 3/4 in. Tube

Service First

30 in. 24V Sensor Temperature Clip for 3/4 in. Tube

  • Fast #
  • Part #SSEN02134
  • Item #4601254
  • Manufacturer Part #SEN02134
4.9 out of 5 Customer Rating
Brand image
Service First

30 in. 24V Sensor Temperature Clip for 3/4 in. Tube

  • Fast #
  • Part #SSEN02134
  • Item #4601254
  • Manufacturer Part #SEN02134
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor
  • Requires Certification

Specifications

AMP:
4.8
Height:
1/2 in
Length:
30 in
Width:
1/2 in