This product requires certification to purchase.

30A 250V Fuse Time Delay Element Air Conditioner

Service First

30A 250V Fuse Time Delay Element Air Conditioner

  • Fast #
  • Part #SFUS00346
  • Item #706963
  • Manufacturer Part #FUS00346
5 out of 5 Customer Rating
Brand image
Service First

30A 250V Fuse Time Delay Element Air Conditioner

  • Fast #
  • Part #SFUS00346
  • Item #706963
  • Manufacturer Part #FUS00346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Length:
5-9/10 in
Volts:
250V
Width:
4-2/5 in