330V Round PTC Hard Start Capacitor
330V Round PTC Hard Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low cost motor starting device
- Increases starting torque up to 300%
- Positive temperature co-efficient (PTC) technology
- Quick recycling
- Self-adjusting to voltage fluctuation
- Easy-to-install, two wires, clips or screws
Documents
Specifications
- Capacitor Type:
- Hard Start
- OEM Part:
- Yes
- Shape:
- Round
- Type:
- SICM855
- Volts:
- 330V