35/5mfd 30A 370/440V Run Capacitor
35/5mfd 30A 370/440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 30
- Capacitor Type:
- Run
- Diameter:
- 3 in
- MFD Rating:
- 35/5 mfd
- Material:
- Aluminum
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V