36 in. Ambient Temperature Sensor
36 in. Ambient Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature Sensor
Specifications
- Color:
- Black
- Length:
- 36 in
- Maximum Temperature:
- 221
- Power Source:
- Electric
- Type:
- SSEN02603
- UL Listed:
- Yes