This product requires certification to purchase.

40/5 mfd 440V Round Run Capacitor

Service First

40/5 mfd 440V Round Run Capacitor

  • Fast #
  • Part #SSFCAP40D5440R
  • Item #8930132
  • Manufacturer Part #SFCAP40D5440R
5 out of 5 Customer Rating
Brand image
Service First

40/5 mfd 440V Round Run Capacitor

  • Fast #
  • Part #SSFCAP40D5440R
  • Item #8930132
  • Manufacturer Part #SFCAP40D5440R
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Height:
3-1/5 in
Length:
5-1/10 in
MFD Rating:
40/5 mfd
OEM Part:
Yes
Origin:
Global
Shape:
Round
Volts:
440V
Width:
3-3/10 in