40/7.5 mfd 440V Round Run Capacitor
40/7.5 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 4 in
- Frequency:
- 60
- Length:
- 5-3/25 in
- MFD Rating:
- 40/7.5 mfd
- Material:
- Aluminum
- Maximum Temperature:
- 70
- Minimum Temperature:
- -40
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370/440V