40 in. Condenser Coil Assembly for 4A7Z0036A1000AA, 4A7Z0036A1000BA, 4A70036A1000BB, 4A7Z0036A1000CA, 4A7Z0036B1000AA, 4TTZ0036A1000AA, 4TTZ0036A1000AB, 4TTZ0036A1000CA and 4TTZ0036B1000AA Air Conditioners
40 in. Condenser Coil Assembly for 4A7Z0036A1000AA, 4A7Z0036A1000BA, 4A70036A1000BB, 4A7Z0036A1000CA, 4A7Z0036B1000AA, 4TTZ0036A1000AA, 4TTZ0036A1000AB, 4TTZ0036A1000CA and 4TTZ0036B1000AA Air Conditioners
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Configuration:
- Standard
- Depth:
- 46
- Height:
- 37
- Indoor Outdoor:
- Outdoor
- Length:
- 46
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 40