This product requires certification to purchase.

45/5 mfd 370/440V Run Capacitor

Service First

45/5 mfd 370/440V Run Capacitor

  • Fast #
  • Part #SSFCAP45D5440R
  • Item #8950601
  • Manufacturer Part #SFCAP45D5440R
5 out of 5 Customer Rating
Brand image
Service First

45/5 mfd 370/440V Run Capacitor

  • Fast #
  • Part #SSFCAP45D5440R
  • Item #8950601
  • Manufacturer Part #SFCAP45D5440R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Diameter:
3-3/10
Length:
5-1/10
MFD Rating:
45/5 mfd
OEM Part:
Yes
Origin:
Global
Shape:
Round
UL Listed:
No
Volts:
440/370V