This product requires certification to purchase.

45/7.5 MFD 440V Run Capacitor

Service First

45/7.5 MFD 440V Run Capacitor

  • Fast #
  • Part #SCPT00669
  • Item #709152
  • Manufacturer Part #CPT00669
3.3 out of 5 Customer Rating
Brand image
Service First

45/7.5 MFD 440V Run Capacitor

  • Fast #
  • Part #SCPT00669
  • Item #709152
  • Manufacturer Part #CPT00669
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Diameter:
3
Length:
3-3/10
MFD Rating:
45/7.5 mfd
Origin:
Global
Volts:
440V