5/16 in. Liquid Line Filter Drier
5/16 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/16
- Fitting Size 2:
- 5/16
- Fitting Sizes:
- 5/16 in
- Product Type:
- Liquid Line Filter Drier