5-3/10 in. x 64 in. Plastic Condensate Drain Pan
5-3/10 in. x 64 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Condensate Drain Pan
Specifications
- Brand Model Compatibility:
- TWE12044BAA03AA4, TWE1204WBAA05AD4, TWE12043BAA07BD, TWE12043BAA00AA
- Drain Opening:
- 3/4 in
- Height:
- 2-1/2 in
- Length:
- 64-23/50 in
- Material:
- Plastic
- Size:
- 64-23/50 in
- Width:
- 5-3/10 in