5 Amp 230 V Coil Relay
5 Amp 230 V Coil Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 5
- Height:
- 2-1/2 in
- Length:
- 3-2/5 in
- Volts:
- 230V
- Width:
- 2-1/2 in