5 mfd 370/440V Run Capacitor
5 mfd 370/440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Used on compressors with a trickle-charge, oil-sump heater system
Specifications
- Capacitor Type:
- Run
- Diameter:
- 1-1/4 in
- Height:
- 2-3/25 in
- MFD Rating:
- 5 mfd
- Origin:
- Global
- Shape:
- Oval
- UL Listed:
- Yes
- Volts:
- 440/370V