5 Ton - Standard - Aluminum - Evaporator - Coil
5 Ton - Standard - Aluminum - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 24-1/2 in
- Length:
- 31 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 25-1/2 in