50/12.5 mfd 440V Dual Round Run Capacitor (Less Resistor)
50/12.5 mfd 440V Dual Round Run Capacitor (Less Resistor)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Service First OEM repair part
Specifications
- Capacitor Type:
- Run
- Height:
- 3-1/5
- Length:
- 5
- MFD Rating:
- 50/12.5 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Dual Round
- Volts:
- 440V
- Width:
- 3-3/10